missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva UV Flow Cell
Flow cell design with fiber optics ensures high signal-to-noise ratio with minimal drift and refractive index effects.
£1767.00 - £1793.00
Specifications
Type | UV Flow Cell |
---|---|
Description | Flow cell design with fiber optics ensures high signal-to-noise ratio with minimal drift and refractive index effects |
Material | PEEK, PTFE, Titanium Alloy, Glass |
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
11350232
|
Cytiva
18-1111-11 |
10 mm |
£1793.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11340232
|
Cytiva
18-1111-10 |
2 mm |
£1767.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
The use of fibre optics, together with the flow cell design, ensures a high signal-to-noise ratio with minimal drift and refractive index effects. The monitor is simple to use, either as a standalone detector or as part of an ÅKTA design system.Specifications
UV Flow Cell | |
Flow cell design with fiber optics ensures high signal-to-noise ratio with minimal drift and refractive index effects | |
PEEK, PTFE, Titanium Alloy, Glass |