missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Standard Cuvette with Lid
Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.
Brand: Biochrom 80-2002-57
This item is not returnable.
View return policy
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
Standard Cuvette | |
UV Grade Silica | |
1 Ea. | |
45 mm | |
12.5 mm | |
Rectangle |
1 mL | |
10 mm | |
5 mm | |
Dual Beam Ultrospec Spectrophotometers | |
Spectrophotometric Measurements |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction