missing translation for 'onlineSavingsMsg'
Learn More

UVP Blak-Ray B-100 Series High Intensity UV Lamp

High-powered lamp with brilliant irradiance for optimum fluorescence. UVP™ Blak-Ray B-100 Series High Intensity UV Lamp is designed with cool-touch housing.

Brand:  UVP 95-0127-02

Code : 03

Additional Details : Weight : 4.99500kg

Product Code. 10783622

  • £1670.00 / Each
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Heat-resistant plastic Cool-Touch™ housing that allows users to handle the lamp head regardless of how long the lamp has been operating
  • Rugged lamps can be placed face down on a working surface without damage to the filter
  • A 100W spot bulb is standard with all models
  • Lamp head can rotate 360 degrees when attached to the base for hands-free operation or lamp can be removed from the base
  • Includes 20ft (6.1m) primary and secondary cords
  • Use for a variety of purposes including non-destructive testing and fluorescence inspection

Order Info

Hertz

Specifications

Specifications

UV Lamp
230 V, 50/60 Hz
B-100AP
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers