missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Product Code. p-2621989
Click to view available options
Filtration Area (English):
7.87 x 15.74 in.
8.26 x 10.23 in.
9.8 x 10.2 in.
For Use With (Application):
Convert 302nm UV to 460 to 470nm Blue Light
Convert 302nm UV to 480nm Blue Light
Convert 302nm UV to White Light
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11778261

Brand: UVP 38019101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

  • White light plates convert UV to white light for viewing protein gels, coomassie blue stained or silver stained media; Uniquely phosphored glass assembly (patent pending) converts the UV radiation via a white diffuser
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging

Specifications

Product Type Converter Plate
For Use With (Application) Convert 302nm UV to White Light
Filtration Area (English) 8.26 x 10.23 in.
Filtration Area (Metric) 21 x 26 cm
Model UV to White Light Converter Plates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.