missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One UV-Star™ 96-well UV Spectroscopy Microplate
For use in UV Spectroscopy. Greiner Bio-One UV-Star™ 96-Well UV Spectroscopy Microplate is used for measurements of protein concentration at 280nm.
£917.96
Specifications
Breakapart | No |
---|---|
Array | 8 x 12 |
Packaging | Inner bags of 10 |
Binding Type | Non Binding |
Color | Clear |
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Can be traced back to production through defined LOT number system
- Optical window down to 230nm ideal for nucleic acid
Specifications
No | |
Inner bags of 10 | |
Clear | |
96 | |
Yes | |
40/Cs. |
8 x 12 | |
Non Binding | |
96-well Microplate | |
Non-sterile | |
UV Spectroscopy | |
127.8 x 85.5 x 11.5 mm |