missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ UV Sterilization Cabinet with Timer
Limits PCR reaction contamination. Fisherbrand™ UV Sterilization Cabinet with Timer provides a convenient area for setting up PCR reactions in a nucleic acid-free environment.
£2400.00 - £2608.20
Specifications
Lighting Type | 4 UV Lights, 1 White |
---|---|
Depth (Metric) | 420 mm |
Height (Metric) | 770 mm |
Wattage | 5 x 15 W |
Weight (Metric) | 19 kg |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15562496
|
Fisherbrand™
F-UVCAB |
No tray |
£2400.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15592496
|
Fisherbrand™
F-UVCABTY4 |
Tray |
£2608.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
4 UV Lights, 1 White | |
770 mm | |
19 kg |
420 mm | |
5 x 15 W | |
560 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ UV Sterilization Cabinet with Timer