missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020S
UV Transilluminator 2020SUV is for illumination of any sample excited by UV light.
£830.00 - £970.00
Specifications
Intensity | Fixed |
---|---|
Lighting Type | UV |
Wavelength | 254 nm |
Product Type | UV Transilluminator |
Filtration Area (English) | 7.9 x 7.9 in. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12854008
|
Syngene™
GE-2020S-E |
IG3 and UG3 Systems |
£830.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
12894018
|
Syngene™
GX-2020S-E |
G:Box Systems |
£970.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
Description
- Sealed to allow wet gels on surface
- For use in Syngene Systems
- 254 nm wavelength
- 200 nm by 200 nm filter area for G:BOX systems
Specifications
Fixed | |
254 nm | |
7.9 x 7.9 in. | |
200 x 200 mm | |
Syngene 2020S-E | |
50 Hz |
UV | |
UV Transilluminator | |
230 W | |
230 V, 50 Hz, 230 W | |
230 V |