missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems
UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.
£930.00 - £1230.00
Specifications
Intensity | Fixed |
---|---|
Lighting Type | UV |
Product Type | UV Transilluminator |
For Use With (Equipment) | Ingenius3 and Nugenius systems |
Electrical Requirements | 230 V 50 Hz 230 w |
Product Code | Brand | Frequency | Wavelength | Size (Metric) Filter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frequency | Wavelength | Size (Metric) Filter | Price | Quantity & Availability | |||
15809942
|
Syngene™
GE-2024S-E60 |
60 Hz | 254 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15829932
|
Syngene™
GE-2020L-E60 |
60 Hz | 365 nm | Viewing area: 20 x 20 cm |
£930.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15839932
|
Syngene™
GE-2020M-E60 |
60 Hz | 302 nm | Viewing area: 20 x 20 cm |
£930.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15849932
|
Syngene™
GE-2020S-E60 |
60 Hz | 254 nm | Viewing area: 20 x 20 cm |
£930.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15859932
|
Syngene™
GE-2024L-E |
50 Hz | 365 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15869932
|
Syngene™
GE-2024L-E60 |
60 Hz | 365 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15879932
|
Syngene™
GE-2024M-E |
50 Hz | 302 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
15889932
|
Syngene™
GE-2024M-E60 |
60 Hz | 302 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
15899932
|
Syngene™
GE-2024S-E |
50 Hz | 254 nm | Viewing area: 20 x 24 cm |
£1230.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
Description
Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).Specifications
Fixed | |
UV Transilluminator | |
230 V 50 Hz 230 w |
UV | |
Ingenius3 and Nugenius systems |