missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ UV Tubes For Ultraviolet Equipment

Product Code. p-8001707 Shop All Cole-Parmer Products
Click to view available options
Wavelength:
254 nm
312 nm
365 nm
Wattage:
4 W
6 W
15 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11800390

missing translation for 'mfr': Cole-Parmer™ 0981536

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these replacement UV tubes with ultraviolet lamps.

  • Replacement Ultraviolet Tubes
  • Product may contain trace amounts of mercury
  • Use caution with breakage, cleanup, shipping and/or disposal

Specifications

Light Source UV-C
Wattage 4 W
Wavelength 254 nm
Diameter (Metric) 15.5 mm
For Use With (Equipment) 4 W, 254 nm lamps
Length (Metric) 134.5 mm
Product Type UV Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.