missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV/Visible Microvolume Cell with Black Walls
UV/Visible Microvolume Cell with Black Walls for visible/UV spectrophotometry.
Brand: Biochrom 80-2103-69
Code : GE
Additional Details : Weight : 0.50000kg
Requires : Cell holder 80-2106-05 (see 1-10 mm pathlength cell holder) for Ultrospec pro series
Description
- Application: For visible and UV spectrophotometry
- Material: UV Grade Silica
- Operating Volume Max: 70 μL
- Dimensions: 12.5 x 48 mm
Specifications
Microvolume Cell | |
UV Grade Silica | |
48 mm | |
12.5 mm |
50 to 70 μL | |
10 mm | |
Spectrophotometer, Photometer | |
UV/Vis Spectrophotometry |