missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ UVette™ Adaptors
Individually packaged UVettes™ are DNA, RNA and protein free, and are protected from scratches and dust
Brand: Eppendorf™ 4099004008
Code : 96
Additional Details : Weight : 0.02000kg
Description
Individually packaged UVettes™ are DNA, RNA and protein free, and are protected from scratches and dust.- Disposable cuvette for UV light measurements
- Fully transparent plastic for all VIS applications
- UV and VIS transparent between 220nm to 1, 600nm
- Suitable for measuring small volumes (≥50μL)
- Individually blister-packed for contamination free work processes
- Volume markings for 500μL and 1,000μL
- Optimal filling guaranteed by funnel shaped tube base
- Frosted grip allows for labelling of the cuvette
- Deep-lying optical window prevents scratches
- Samples with a normal concentration can be measured using the 10mm optical path length, for samples with a higher concentration, simply rotate the UVette™ by 90°C and use the shorter 2mm optical path length
- Can be used as is with the BioPhotometer, and with all other spectrophotometers with the aid of an adapter
- Adapter aperture: 1.5mm x 1.5mm (h x w)
Specifications
Adaptor | |
For Genequant Iand II Spectrophotometer |