Learn More
Eppendorf™ Uvette™ Routine Pack
Use this cuvette for superb purity, convenience and precision for photometric analysis. Eppendorf™ Uvette™ Routine Packs are disposable and feature a light transmission of 220 nm to 1,600 nm. Deep-lying optical window prevents scratches.
Brand: Eppendorf™ 0030106318
124.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 96
Additional Details : Weight : 0.33840kg
Description
Use this cuvette for superb purity, convenience and precision for photometric analysis. Eppendorf™ Uvette™ Routine Packs are disposable and feature a light transmission of 220 nm to 1,600 nm. Deep-lying optical window prevents scratches.
The unique shape of the UVette combines two optical light path lengths to offer greater flexibility. UVettes in routine packs are ideal for routine applications. These packs allow a safe storage of the UVettes in a re-closable box, while offering convenient access to each cuvette for easy filling.UV transparent plastic, free of fluoropolymers and other halogenated hydrocarbons
Two built-in optical path lengths in a single cuvette - just turn the UVette 90° to change from 10mm and 2mm
Specifications
Cuvette Pack | |
UV-transparent Plastic | |
2 mm or 10 mm | |
Biophotometers and Spectrophotometers |
50 to 2000 μL | |
200 Pack | |
220 to 1600 nm |