missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 1 Lady Safety Shoe S2
Sporty, multifunctional safety shoe
Brand: uvex 8562840
91.59 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
ESD certified, EN ISO 20345: 2011 S2 SRC | |
Ladies safety shoe | |
40 | |
11 mm | |
Trainers | |
ESD Safety Shoe |
Gray, Pink | |
Microvelour | |
Composite | |
Unisex | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 1 Lady Safety Shoe S2 > Size: 40
Spot an opportunity for improvement?Share a Content Correction