missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 1 Safety Shoe S1

Product Code. 15351143 Shop All Uvex Products
Click to view available options
Size:
38
41
45
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15351143

Brand: Uvex™ 8543845

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sporty, multifunctional safety shoe in loafer style

  • Especially lightweight and flexible
  • 100% metal-free uvex xenova™ toe cap of the latest generation, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
  • Made with a new last technology for extraordinary wearing comfort
  • Optimized comfort thanks to uvex climazone technology
  • Breathable, perforated high tech micro suede upper
  • Optimum ventilation thanks to Distance Mesh lining material
  • Suitable for allergy sufferers as made of synthetic materials
  • Individually adjustable, elastic lace with quick release
  • Almost seamless shaft construction to avoid pressure points
  • Removable comfort footbed, antistatic, with moisture transport system and additional heel and forefoot cushioning
  • Soft padded collar and padded flap
  • Special double-density polyurethane sole with excellent cushioning properties and very good slip resistance, free from substances that interfere with the wetting properties of the paint such as silicones, plasticisers, etc.
  • Meets the ESD requirements: Bleeder resistance <35 megohms
  • Certified with uvex medicare for individual orthopedic insoles and individual outsole modifications such as outsole heights, inner or outer heel elevations, roll-off aids and other solutions
  • Item No. 8543.8
  • Width 11
  • Standard EN ISO 20345: 2011 S1 SRC
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance ESD certified, EN ISO 20345: 2011 S1 SRC
    Color Black
    Design Loafer
    Material Microvelour
    Size 45
    Toe Material Composite
    Width (Metric) 11 mm
    Gender Unisex
    Ankle Style Trainers
    Waterproof No
    Product Type ESD Safety Shoe
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.