missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 1 Safety Shoe S1
Sporty, multifunctional safety shoe in loafer style
Brand: Uvex™ 8543838
88.14 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
ESD certified, EN ISO 20345: 2011 S1 SRC | |
Loafer | |
38 | |
11 mm | |
Trainers | |
ESD Safety Shoe |
Black | |
Microvelour | |
Composite | |
Unisex | |
No |