missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 1 Safety Shoe S2

Sporty, multifunctional safety shoe

Brand:  Uvex™ 8544843

91.59 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15351213

  • £115.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Especially lightweight and flexible
  • 100% metal-free uvex xenova® toe cap of the latest generation, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
  • Made with a new last technology for extraordinary wearing comfort
  • Optimized comfort thanks to uvex climazone technology
  • Breathable, hydrophobic high-tech micro velor upper
  • Optimum ventilation thanks to Distance Mesh lining material
  • Suitable for allergy sufferers as made of synthetic materials
  • Individually adjustable, elastic lace with quick release
  • Almost seamless shaft construction to avoid pressure points
  • Removable comfort footbed, antistatic, with moisture transport system and additional heel and forefoot cushioning
  • Soft padded collar and padded flap
  • Special double-density polyurethane sole with excellent cushioning properties and very good slip resistance, free from substances that interfere with the wetting properties of the paint such as silicones, plasticisers, etc.
  • Meets the ESD requirements: Bleeder resistance <35 megohms
  • Certified with uvex medicare for individual orthopedic insoles and individual outsole modifications such as outsole heights, inner or outer heel elevations, roll-off aids and other solutions
  • Item No. 8544.8
  • Width 11
  • Standard EN ISO 20345: 2011 S2 SRC
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    ESD certified, EN ISO 20345: 2011 S2 SRC
    Loafer
    43
    11 mm
    Trainers
    ESD Safety Shoe
    Black
    Microvelour
    Composite
    Unisex
    No
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Uvex™ 1 Safety Shoe S2 > Size: 43

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.