missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ C300 Foam Cut Protection Gloves
Click to view available options
Size:
7
8
9
10
Description
- Gloves provide level 3/C blade cut resistance, abrasion resistance, and high tear resistance
- High-performance elastomer (HPE) coating on the palm and fingers for enhanced grip capabilities
- Soft-grip foam coating provides mechanical abrasion resistance
- Highly flexible with very good tactile sensation
- Uvex Climazone technology reduces excessive moisture and warmth
- 3D Ergo technology for a secure fit
- Silicone-free according to the imprint test
Specifications
Coated Area | Palm and fingertips |
Coating Material | HPE |
Color | Gray |
Cut Resistance Rating | ANSI A3 |
Material | HPPE, Polyamide, Glass, Bamboo Viscose |
Size | 7 |
EN388 Standard | 3X42C |
For Use With (Application) | Automotive industry, assembly, maintenance, metalworking, shipping/logistics, sorting, glass handling, and sheet metal processing |
Glove Cuff Style | Knit |
Series | C300 Foam |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'