missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ C500 Foam Cut Protection Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
Specifications
Certifications/Compliance | EN 388:2016 (4 X 4 2 C), 407 (X 1 X X X X), 388 (4 5 4 2) |
Coated Area | Finger tips and palm |
Description | Bamboo TwinFlex™, uvex™ 3D Ergo, and uvex™ climazone hand climate management technologies |
Color | Lime Green, Anthracite |
Cut Resistance Rating | ANSI A5 |
Material | HPPE, Polyamide |
Size | 9 |
Temperature (Metric) Max | 100°C |
For Use With (Application) | Automotive industry, assembly, shipping/ logistics, construction, brewery/beverage industry, glass or paper industry, maintenance/servicing, and metal work industry |
Model | C500 FOAM |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'