missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profapren CF33 Chemical Protecion Gloves
Shop All Uvex Products
Click to view available options
Size:
7
8
9
10
11
Description
- Silicone-free safety gloves with excellent properties for protection against chemical and mechanical risks
- Good combination of flexibility and strength
- Resistant to many chemicals and solvents
- EN 388:2016 (3131X)
- EN ISO 374-1: 2016 / Type A (AKLMNO)

Specifications
Specifications
Certifications/Compliance | EN 388:2016 (3 1 3 1 X), 374-1:2016 /Type A (A K L M N O) |
Coating Material | Polychloroprene |
Color | Blue |
Latex Free | Yes |
Material | Cotton |
Product Type | Chemical-resistant Gloves |
Size | 10 |
Thickness (Metric) | 0.75 mm |
For Use With (Application) | Chemical industry, painting/coating, metal work (cleaning) |
Model | CF33 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Profapren CF33 Chemical Protecion Gloves >
Spot an opportunity for improvement?Share a Content Correction