missing translation for 'onlineSavingsMsg'
Learn More
uvex Profapren CF33 Chemical Protecion Gloves Product Code.: 15336922
Add to basket

uvex Profapren CF33 Chemical Protecion Gloves

Product Code. 15336922 Shop All Uvex Products
7
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy

Product Code. 15336922

Brand: uvex 6011901

Add to basket
Add to basket
This item is not returnable. View return policy

High-quality unsupported chloroprene safety gloves for protection against a broad spectrum of chemicals

  • Silicone-free safety gloves with excellent properties for protection against chemical and mechanical risks
  • Good combination of flexibility and strength
  • Resistant to many chemicals and solvents
  • EN 388:2016 (3131X)
  • EN ISO 374-1: 2016 / Type A (AKLMNO)
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance EN 388:2016 (3 1 3 1 X), 374-1:2016 /Type A (A K L M N O)
    Coating Material Polychloroprene
    Color Blue
    Latex Free Yes
    Material Cotton
    Product Type Chemical-resistant Gloves
    Size 7
    Thickness (Metric) 0.75 mm
    For Use With (Application) Chemical industry, painting/coating, metal work (cleaning)
    Model CF33
    Palm Type Napped
    Length (Metric) 33 cm
    Show More Show Less
    • Multiple Manufacturers
      Save up to 60% on gloves, apparel, and more
      Promo Code: 24131

      Expires2025-06-08

      New Offer
      Shop Now
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    uvex Profapren CF33 Chemical Protecion Gloves >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.