missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Profapren CF33 Gloves
4.61 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
8
9
10
11
Description
Specifications
Certifications/Compliance | EN 388:2016 (3 1 3 1 X), 374-1:2016 /Type A (A K L M N O) |
Coating Material | Polychloroprene |
Color | Blue |
Material | Cotton |
Size | 9 |
Thickness (Metric) | 0.75 mm |
For Use With (Application) | Chemical industry, painting/coating, metal work (cleaning) |
Model | CF33 |
Palm Type | Napped |
Length (Metric) | 33 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'