missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Super Over-the-Glass Safety Glasses
12.39 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Frame Color:
Blue
Description
- Low cost alternative to safety prescription eyewear
- Uvex permanent lens coating technology: anti-fog coating on the inside of the lens, scratch resistant on the outside
- Side arms graduate from hard to soft material, gently grips the side of the head for a secure fit
- Hi resolution lens for improved optical clarity, specifically for wearing two pairs of specs
- 100% UV protection
- Clear lens – suitable for most light environments
- Clear/UV 2-1.2
- Uvex supravision NC
- Blue
- EN 166 1F KN CE
Specifications
Certifications/Compliance | EN 166 1 F KN CE |
Lens Tint | Clear |
Product Type | Super OTG Safety Glasses |
For Use With (Application) | Light Environments |
Frame Color | Blue |
UV Protection | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'