missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite Thermo Safety Gloves
Click to view available options
Size:
8
9
10
Description
Specifications
Certifications/Compliance | 388:2016 (3 1 3 1 X), 511 (0 1 0), 388 (3 2 3 1) |
Coated Area | Palm and fingertips |
Coating Material | Polymer |
Color | Black |
Material | Elastane |
Size | 8 |
For Use With (Application) | Work at low temperatures, refrigerated warehouses, and forklift truck driving |
Glove Cuff Style | Knit |
Liner Material | Acrylic/ new wool |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'