missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite Thermo Safety Gloves
Shop All Uvex Products
Click to view available options
Size:
8
9
10
Description

Specifications
Specifications
Certifications/Compliance | 388:2016 (3 1 3 1 X), 511 (0 1 0), 388 (3 2 3 1) |
Coated Area | Palm and fingertips |
Coating Material | Polymer |
Color | Black |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Material | Elastane |
Product Type | Cold-resistant Gloves |
Size | 9 |
For Use With (Application) | Work at low temperatures, refrigerated warehouses, and forklift truck driving |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Unilite Thermo Safety Gloves >
Spot an opportunity for improvement?Share a Content Correction