missing translation for 'onlineSavingsMsg'
Learn More

UVP™ UVG-54 Handheld UV Lamp, 254nm

Product Code. 11718221
Click to view available options
Wavelength:
254 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11718221

Brand: UVP™ 95000410

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hand-held 6 watt, shortwave UV lamp is uniquely designed with an ergonomically designed handle. UVP™ UVG-54 Handheld UV Lamp, 254nm is a compact 230V unit designed for use in sterilization and sanitation applications.

  • Lamps are lightweight for easy handling
  • For use in laboratory and lapidary applications
  • Durable plastic housing
  • Six watts, 230V, mains operated
  • Stand available for bench mounting (man. no. 98-0016-13)

Specifications

Voltage 230 V
Wattage 6 W
Wavelength 254 nm
Case Material Plastic
Dimensions (L x W x H) 378 x 81 x 64 mm
Electrical Requirements 6 W, 230 V, 50/60 Hz
For Use With (Application) Sterilization, sanitation and inspection in laboratory and lapidary applications
For Use With (Equipment) Lamp stand J-129 (man. no. 98-0016-03)
Height (Metric) 64 mm
Hertz 50/60 Hz
Includes 254 nm UV tube (man. no. 34-0013-01)
Length (Metric) 378 mm
Model UVG-54
Packaging Quantity 1 Ea.
Width (Metric) 81 mm
Product Type Handheld UV Lamp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.