missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Uvicator™ G3000 Safety Helmet
Click to view available options
Color:
Blue
Green
Hi-vis Yellow
Orange
Red
Yellow
Unit Size:
Each
Description
- Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- Approved for use at -30°C.
- Available in 8 standard colors (white, yellow, blue, red, green, orange, black, hi-viz green).
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it's time to replace it.
- Softly rounded design helps avoid parts snagging on cables or branches.
- Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility.
- Short peak gives improved upwards visibility.
- Branding and logo printing options available.
- Replaceable leather or plastic sweatband.
- Mining lamp holder option available.
Specifications
Specifications
| Certifications/Compliance | EN 397:212+A1:2012 |
| Color | Hi-vis Yellow |
| Product Type | Safety Helmet |
| Quantity | 1 Ea. |
| Suspension Type | Pinlock |
| Ventilated | Ventilated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction