missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Monitor UVis-920

Different filter accessories allow the monitor to cover wavelengths from 200–700 nm without changing the lamp. Cytiva Monitor UVis-920 is a high-precision, multipurpose, standalone UV monitor that allows sensitive, stable and reliable UV/Vis absorbance detection.

Brand:  Cytiva 11-0007-54

Product Code. 11380192

  • £6069.00 / Each
Estimated Shipment: 09-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Monitor UVis-920 is a high-precision, multipurpose, standalone UV monitor. Pre-assembled filters with holders are placed with a push-button mechanism. Other wavelengths can be achieved by using an appropriate filter assembled in an empty filter holder.

The fiber optics, together with flow cell configurations, cover a wide flow range for a variety of applications while providing excellent flow cell accessibility.

  • High precision UV/Vis absorbance detection over a wide flow range
  • Easy to use: change the wavelength by filter push-button mechanism without changing the lamp
  • Standalone monitor is operated from the dial and display located on the instrument
  • Reduces band broadening and gives a high signal-to-noise ratio
  • Minimal footprint: 160W x 250D x 200H mm
  • Low noise (<2 x 10-4 AU at 280nm) and low thermal drift (≤2 x 10-4 AU/h)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

UVis-920 Monitor
UV/Vis Absorbance Detection in Wavelengths From 200-700 nm
1 Each
160 mm
40°C
UVis-920
Excluding filter and flow cell
290 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Monitor UVis-920 > UVis-920 Monitor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.