Learn More
UVP J-Series Photovoltaic UV Intensity Meters: Model J-221
Photovoltaic J-Series UV meters for taking accurate and repeatable readings of UV light sources in either the 365nm or 254nm UV range
Brand: UVP 97-0003-01
Description
- With two scales for low and high intensity readings
- Measures the intensity of longwave UV (365nm). The sensor is sensitive from 300 to 400nm with a peak sensitivity at 365nm
- For remote readings, a four foot (1.2m) cord connects the sensor to the meter
- Two scales measure a wide range of intensity
- An infrared filter assures accurate readings when measuring light sources producing infrared radiation
- The 5× attenuation screen can be used for very high intensity lamp measurements
- Meters are self-powered for maximum portability
All meters and sensors are individually serialized for traceability of calibration. Calibration is recommended every six months and is certified to meet UVP's published standards and is traceable to NIST. Calibrations are performed at UVP's factory.
Quality control
Specifications
Photovoltaic UV Intensity Meter | |
Accurate and repeatable readings of longwave UV | |
365nm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.