missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Lamp Stands
Allows easy and comfortable hands free operation of UV lamps
Brand: UVP 18-0063-01
Code : 03
Additional Details : Weight : 0.01000kg
Description
Allows easy and comfortable hands free operation of UV lamps
- Housing: Varies from metal housing with scratch resistant powder coat to plastic housing
- Allows hands free operation of the lamp
Specifications
Lamp Stand | |
EL-series UV lamp | |
273 mm | |
330 mm | |
1 Ea. | |
76 mm |
13 x 3 x 10.74 in. (330 x 76 x 273 mm) | |
10.74 in. | |
13 in. | |
J-138 | |
3 in. |