missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini Chromato-Vue™ Viewing Cabinets
Click to view available options
Product Type:
Mini Viewing Cabinet
Portable Viewing Cabinet
For Use With (Equipment):
4W EL Lamps
Compact/Handheld Lamps
Rechargeable Lamps
Model:
C-10
C-10E4
C-10P
Unit Size:
Each
Description
- Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
- Mini viewing cabinets are constructed with a metal base and plastic top
- The bottom panel of the cabinet is removable
- A contrast control filter absorbs UV energy to protect the eyes
- Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
- Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior
C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system
Applications:
Mineralogy, Lab fluorescence, Sterilization, Field investigation
Specifications
Specifications
| Depth (Metric) | 229mm |
| For Use With (Equipment) | Compact/Handheld Lamps |
| Height (Metric) | 305mm |
| Width (Metric) | 267mm |
| Model | C-10 |
| For Use With (Application) | for viewing materials |
| Product Type | Mini Viewing Cabinet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction