missing translation for 'onlineSavingsMsg'
Learn More

UVP Mini Chromato-Vue™ Viewing Cabinets

Product Code. 12893828
Click to view available options
Product Type:
Mini Viewing Cabinet
Portable Viewing Cabinet
For Use With (Equipment):
4W EL Lamps
Compact/Handheld Lamps
Rechargeable Lamps
Model:
C-10
C-10E4
C-10P
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12893828

Brand: UVP 95007208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides a compact darkroom environment for viewing materials. UVP™ Mini Chromato-Vue™ Viewing Cabinets include a contrast control filter that absorbs UV energy to protect the eyes.

  • Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
  • Mini viewing cabinets are constructed with a metal base and plastic top
  • The bottom panel of the cabinet is removable
  • A contrast control filter absorbs UV energy to protect the eyes
  • Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
  • Lightweight access curtain (Cat. No. UVP72-0001-01) blocks out external light from the cabinet interior

C-10P: Acommodates rechargeable lamps
C-10: To be used with compact and handheld UV lamps
C-10E4: Designed for use with the 4-watt EL Series lamps
C-10E6: Designed for use with the 6-watt EL Series lamps
C-15G: Combines the C-10 cabinet with the UVGL-58 multi-band shortwave/longwave handheld Lamp to provide a self-contained illumination system

Applications:

Mineralogy, Lab fluorescence, Sterilization, Field investigation

Specifications

Depth (Metric) 229mm
For Use With (Equipment) 4W EL Lamps
Height (Metric) 305mm
Width (Metric) 267mm
Model C-10E4
For Use With (Application) for viewing materials
Product Type Mini Viewing Cabinet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.