missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini UV Lamps
Battery operated and used as portable lamp for industrial, laboratory, lapidary and field inspections.
£94.95 - £276.00
Specifications
Wattage | 4 W |
---|---|
Case Material | Plastic |
Depth (English) | 2.2 in. |
Depth (Metric) | 56 mm |
Dimensions (L x W) | 6.25 x 1 in. (159 x 25 mm) |
Product Code | Brand | Light Source | Wavelength | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Light Source | Wavelength | Price | Quantity & Availability | ||||
10015274
|
UVP
95-0125-05 |
UV-A | 365 nm |
£94.95
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11766116
|
UVP
95-0188-02 |
UV-A, UV-C | 365/254 nm |
£276.00
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Battery-operated 4 watt lamps with lightweight, pocket-size design
- Features impact-resistant plastic housing with attached nylon strap
- Select from models with 365nm UV or a combination of 254/365
- Applications include fluorescence and inspection for field use
†Relative intensity at 3 in. (7.6cm).
Specifications
4 W | |
2.2 in. | |
6.25 x 1 in. (159 x 25 mm) | |
6.25 in. | |
1 Ea. | |
25 mm |
Plastic | |
56 mm | |
Fluorescence and inspection for field use, industrial inspections, laboratory and lapidary | |
159 mm | |
1 in. |