missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Portable UV Lamp Replacement Tubes
Provide a variety of uses including laboratory, research, or criminology applications. UVP™ Portable UV Lamp Replacement Tubes are for use with Model ML-49 Portable UV Lamp with Handle.
£32.10 - £68.10
Specifications
Light Source | UV-A |
---|---|
Wattage | 6 W |
Packaging Quantity | 1 Ea. |
Product Type | UV Lamp |
Product Code | Brand | Wavelength | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | ||||||
11747993
|
UVP
34-0015-01 |
365/284 nm |
£68.10
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||||
12892979
|
UVP
34-0016-01 |
365 nm |
£32.10
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||||
Description
Lamps are lightweight for easy handling- Durable plastic housing
- Six watts
- Models available with shortwave, longwave UV or a combination shortwave/longwave
- Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths
Specifications
UV-A | |
6 W | |
1 Ea. | |
UV Lamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
UVP Portable UV Lamp Replacement Tubes