missing translation for 'onlineSavingsMsg'
Learn More

UVP Standard Mercury Pen-Ray Models

Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications

Brand:  UVP 90-0020-01

 View more versions of this product

Product Code. 11729074

  • £300.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Requires : 16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included—
This item is not returnable. View return policy

Description

Description

Handheld, low-pressure UV Lamps

  • Ideal for insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
  • Operate at lower temperatures and intensities, delivering stable high output up to 5000 hours.
  • Use low-pressure, mercury gaseous discharge lamps with double-bore quartz construction
  • Electrodes are located on end for easy installation
  • Relative intensity at 3/4 in. distance (1.9cm): 4400μw/cm2
  • Wavelength: 254nm

Specifications

Specifications

16 in. (41 cm) cord and standard 2-prong connector
800 V
9.5 mm
For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
120.6 mm
Mercury Lamp
365 nm
6.5 mm
4-3/4 in.
1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers