missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP PhotoDoc-It™ Imaging Systems
Capture, print and save color images for basic gel documentation with this compact, economical laboratory system. UVP™ PhotoDoc-It™ Imaging Systems provide a low cost imaging solution without the need for film.
£1885.00 - £3205.00
Specifications
Voltage | 230V |
---|---|
Depth (Metric) | 241mm |
Filter Type | EtBr Red |
Pixel Size | 16 MP |
Height (Metric) | 432mm |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11768356
|
UVP
97-0274-05 |
M20V |
£2900.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11798356
|
UVP
97-0274-14 |
LM-26 |
£3205.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
12812969
|
UVP
97-0274-02 |
PhotoDoc-It 70 |
£1885.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11778356
|
UVP
97-0274-08 |
LM-20 |
£2980.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
- The digital color camera has a 10 mega pixel resolution - the user can view images directly on the camera or the (optional) color LCD screen.
- The lightweight metal hood provides a compact darkroom environment.
- Images are saved to the camera memory card or instantly printed as 4x6 in. low cost, color prints using the budget photo printer included.
- An Ethidium™ Bromide filter for fluorescent stained gels (580 to 630nm) is included inside the hood and can be changed for other filter types.
- A combination lock secures the camera to the darkroom. LCD shown in picture is an optional accessory. Dimensions: 337mm x 241mm x 432mm The PhotoDoc-It system is a very low cost solution for capturing, printing and saving color images for basic gel documentation without the need for film.
Specifications
230V | |
EtBr Red | |
432mm | |
1Pack | |
DigiCam 70 | |
Imaging System |
241mm | |
16 MP | |
337mm | |
Yes | |
Gel Imaging, Colorimetric Imaging, Fluorescence |