missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UV Viewing Cabinets
Use these viewing cabinets for a variety of applications such as non-destructive testing, document verification and thin layer chromatography. UVP™ UV Viewing Cabinets feature a removable bottom panel so the cabinet may be placed over large samples or a transilluminator.
£1570.00 - £2220.00
Specifications
Voltage | 230V |
---|---|
Packaging Quantity | 1Pack |
For Use With (Application) | Thin Layer Chromatography, Non Destructive Testing, Inspection, Mineralogy, Fluorescence |
Product Type | UV Chamber |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11798201
|
UVP
95-0020-05 |
C-70G |
£2220.00
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11788201
|
UVP
95-0257-02 |
C-65 |
£1570.00
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Description
- Soft rubber viewport includes a contrast control filter.
- Control switches are conveniently located for selecting either of the UV wavelengths or the interior overhead white light
- Easy access to the cabinet interior is via the curtain which also blocks ambient light
- The C-70G Chromato-Vue Cabinet includes two each of 15-watt shortwave and longwave UV tubes mounted on one side of the cabinet
- Model C-71 is similar to the C-70G, but has four 15-watt, longwave UV tubes on one side of the unit
- The 254nm and 365nm UV tubes in the C-75 are positioned on two sides of the cabinet providing uniform UV illumination for fluorescence studies
- Manufactured from lightweight plastic
Specifications
230V | |
1Pack | |
Thin Layer Chromatography, Non Destructive Testing, Inspection, Mineralogy, Fluorescence | |
UV Chamber |