missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UV Blocking Eyewear
Click to view available options
Lens Material:
Plastic
Polycarbonate
Product Type:
Goggles
UVC-303 Spectacles
Description
- Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze
- Provide optimum contrast in viewing and lessened eye fatigue
- Made from specially formulated plastic, offering optimum contrast and lessened eye fatigue
- Lightweight design and flexible rubber trip for comfortable wearing
- Air vents
- Dimensions: 76 × 210mm (3 × 6 in.)
Compliance
Goggles and Faceshield comply with ANSI-Z87.1 1986 specifications for eye and face protection devices
Warranty
One year warranty for repair or replacement
Specifications
Specifications
Product Type | Goggles |
Lens Material | Plastic |
- For exposure periods longer than eight hours or for ultraviolet wavelength emis-
- sions other than 254nm to 365nm, consult Document HSM 73-11009 Criteria for a Recommended Standard ... Occupational Exposure to Ultraviolet Radiation published by the US Department of Health, Education and Welfare.
- Eyewear is designed to protect eyes, face and/or neck. Care must be taken to protect other parts of the body from severe skin burn associated with short-wave UV radiation. Avoid shining any ultraviolet lamp on reflective surfaces. Wear protective clothing and skin cream.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'