missing translation for 'onlineSavingsMsg'
Learn More

UVP White Light Replacement Tubes

£15.15 - £37.05

Specifications

Product Type Replacement Tube
Packaging Quantity 1 Ea.
View More Specs

Products 5
Product Code Brand For Use With (Equipment) Wattage Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Wattage Price Quantity & Availability  
12893918
View Documents
UVP
34-0056-02
Model MRL-58 multiple-ray lamp 8 W
£36.45
Each
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
12802989
View Documents
UVP
34-0059-01
Model TW-43 white light transilluminator 14 W
£37.05
Each
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
12873918
View Documents
UVP
34-0056-01
Models TLW-20, TMW-20, TW-26 transilluminator 8 W
£27.20
Each
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
12822979
View Documents
UVP
34-0066-01
14 Type EL series UV lamp 4 W
£15.15
Each
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
12882979
View Documents
UVP
34-0063-01
16 Type EL series UV lamp and high performance transilluminator 6 W
£17.60
Each
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Replacement Tube
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications