missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-100 Vacuum Pump
Shop All Buchi Products
Click to view available options
Control:
1-100 Interface
Manual
Includes:
No Optional Equipment
Secondary Cold Trap
Woulff Bottle
Woulff Bottle, Secondary Cold Trap
Woulff Bottle, Secondary Condenser
Unit Size:
Each
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with integrated carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to: Robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-100, optimally suited to work with Rotavapor R-100
- Includes silencer and 2m of vacuum tubing
Specifications
Specifications
| Max. Vacuum | 10 mbar |
| Control | Manual |
| Includes | Woulff Bottle |
| Model | V-100 |
| Flow Rate | 1.5 m³/hr. |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP20 |
| Applications | Rotary evaporation |
| Maximum Pressure | Atmospheric |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction