missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-100 Vacuum Pump
The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.
Brand: BUCHI 11V100012
This item is not returnable.
View return policy
Description
- The V-100 is an economical and chemically resistant vacuum pump with a space saving design.
- It covers the essential needs in vacuum generation.
- It is optimally suited to work with the I-100 and R-100.
Specifications
10 mbar (±2 mbar) | |
1.5 m3/hr. | |
IP 20 | |
1.013 bar |
Woulff Bottle, Secondary Cold Trap (No Interface) | |
Diaphragm Vacuum Pump | |
Rotary evaporation | |
100/240 V |
Accessories and Services
Services
-
BUCHI™ START Circle V-100 START Circle V-100 Product Code: 30057324
£1593.00 / Each
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI V-100 Vacuum Pump > Includes: Woulff Bottle, Secondary Cold Trap (No Interface)
Spot an opportunity for improvement?Share a Content Correction