missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-100 Vacuum Pump
The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.
Brand: BUCHI 11V100000
This item is not returnable.
View return policy
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with integrated carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to: Robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-100, optimally suited to work with Rotavapor R-100
- Includes silencer and 2m of vacuum tubing
Specifications
10 mbar | |
Vacuum Pump | |
Vacuum System | |
Rotary evaporation | |
100/240 V |
No Optional Equipment | |
1.5 m³/hr. | |
IP20 | |
Atmospheric |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI V-100 Vacuum Pump > Vacuum Pump; Includes: Stand alone
Spot an opportunity for improvement?Share a Content Correction