missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-100 Vacuum Pump

Product Code. 15394916 Shop All Buchi Products
Click to view available options
Control:
1-100 Interface
Manual
Includes:
No Optional Equipment
Secondary Cold Trap
Woulff Bottle
Woulff Bottle, Secondary Cold Trap
Woulff Bottle, Secondary Condenser
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15394916

Brand: BUCHI 11V100002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Vacuum Pump V-100 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

  • The V-100 is an economical and chemically resistant vacuum pump with a space saving design.
  • It covers the essential needs in vacuum generation.
  • It is optimally suited to work with the I-100 and R-100.

Specifications

Max. Vacuum 10 mbar (±2 mbar)
Control Manual
Includes Secondary Cold Trap
Flow Rate 1.5 m⊃3/hr.
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP20
Applications Rotary evaporation
Maximum Pressure 1.013 bar
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.