missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-80 Vacuum Pump
The Vacuum Pump V-80 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.
Brand: BUCHI 11V080100
Additional Details : Weight : 6.89000kg
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with removable carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
- Includes silencer and 2 m of vacuum tubing
Specifications
15 mbar | |
Vacuum Pump, I-80 Controller | |
207 mm | |
V-80 | |
180 W | |
50/60 Hz | |
207 mm | |
Oilless Diaphragm Pump | |
2 | |
1 | |
Rotary Evaporator |
Brushless DC | |
207 x 185 x 238 mm | |
PTFE | |
32 to 57 dBA | |
1.3 m3/hr. | |
238 mm | |
185 mm | |
IP21 | |
Rotary Evaporation | |
Ambient | |
100/240 V |