missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ V Series Stuart™ Vortex Mixer

Product Code. 12027134
Click to view available options
Speed Range:
200 to 2500 rpm
2500 to 4500 rpm
Fixed Speed
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12027134

Brand: Cole-Parmer™ 0472903

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This V Series Stuart™ Vortex Mixer is a compact unit perfect for individual work stations.

  • Mix a wide variety of tube sizes and shapes with the included rubber cup head.
  • Heavy die-cast body won't dance across your bench.
  • Automatic start when the soft rubber cup is pressed down.
  • The Vortex mixer provides rapid mixing of samples contained in test-tubes, small flasks and bottles.
  • Starts automatically when the rubber cup is depressed and stops once vessel is removed.
  • Control the mixing speed by selecting from 200 rpm for more gentle mixing to 2500 rpm for vigorous agitation.
  • Heavy die-cast body for stability during use.
  • Includes integral retort rod for securing vessels above the vortex action for long-term mixing.

Specifications

Orbit 4.2 mm
Speed Range 200 to 2500 rpm
Electrical Requirements 90/240 V, 50/60 Hz, 50 W
Voltage 90/240 V
Wattage 50 W
Product Type Vortex Mixer
Frequency 50/60 Hz
Material Die-cast
Depth (English) 8.5 in.
Depth (Metric) 215 mm
Height (English) 3.1 in.
Height (Metric) 78 mm
Width (English) 5.3 in.
Width (Metric) 135 mm
Weight (English) 7.1 lb.
Weight (Metric) 3.2 kg
Model SA8
IP Rating IP31
Operating Modes Intermittent, Continuous
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.