missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V2A Stainless Steel Scoop
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
120 mL
450 mL
1000 mL
1500 mL
2000 mL
Unit Size:
Each
Description
Stainless steel V2A scoop for sampling.
- Stainless steel V2A (1.4301)
- Sterilizable
- Robust
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 450 mL |
| Certifications/Compliance | AISI 304, V2A (1.4301) |
| Product Type | Measuring Scoop |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Material | Stainless Steel (V2A) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction