Learn More
Buerkle™ V4A Stainless Steel Novartos Multi Pharma Zone Sampler
Novartos samplers provide pharmaceutical zone sampling in accordance with FDA guidelines for unit dose sampling. With Novartos pharmaceutical samplers, multiple individual dose samples (unit dose samples) can be taken from one or more sampling points in a single sampling.
Brand: Buerkle™ 5358-1402
Description
Novartos Multi double sampling:
With Novartos Multi double sampling, a double multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with two sample inserts for the double sampling
Novartos Multi triple sampling:
With Novartos Multi triple sampling, a triple multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with three sample inserts for the triple sampling
- Sample inserts fit precisely and can easily be replaced
- Inserts are available in volumes from 0 to 2.0 mL
- Insertion depths can easily be read from the laser-engraved depth scale
- Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
- Groove-free and hand-polished
- Easy cleaning
Specifications
Stainless Steel (V4A) | |
18 | |
1 in. | |
1400 mm |
9 | |
Double Sampling | |
25 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.