missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 47 mm Filtration Assemblies with Stainless Steel Support

Designed for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assemblies with Stainless Steel Support features glass components manufactured from low extractable borosilicate glass.

Brand:  Wheaton™ 419360

239.56 GBP valid until 2024-12-31
Use promo code "21897" to get your promotional price.



Code : A0

Additional Details : Weight : 0.90720kg

Product Code. 10188611

  • £297.00 / Each
Estimated Shipment: 06-11-2024
to see stock.
Add to basket

Description

Description

  • Glass conforms to ASTM E 438 Type I, Class A requirements
  • Includes a stainless steel support with 120 mesh screen, PTFE support screen gasket, support base, 300mL graduated funnel, anodized clamp and a No. 8 silicone stopper
Specifications

Specifications

Analysis Of Particulate Or Microbiological Contamination
Vaccum Filter
1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers