Learn More
Wheaton™ Fritted Glass Support for 47mm Filtration Assembly with Standard Taper Joint Connection
Recommended for general filtration. Wheaton™ Fritted Glass Support for 47mm Filtration Assembly with Standard Taper Joint Connection is manufactured from low extractable borosilicate glass.
Brand: Wheaton™ 419385-47
736.37 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Code : A0
Additional Details : Weight : 1.71000kg
Description
- Includes a coarse porosity (40-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp and 1L filter flask
- Glass components manufactured from Wheaton™ 33 glass which conforms to USP Type 1 and ASTM E Type I, Class A requirements
Specifications
Routine Filtration Of Organic Solvents, Corrosive Liquids And The Removal Of Particulates From HPLC Solvents | |
Vaccum Filter | |
500 mL |