missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette™ CDPA Blood Collection Tube

Product Code. 10402695
Click to view available options
Capacity (Metric):
9 mL
Closure Color:
Yellow with Black Ring
Unit Size:
Pack of 1200
This item is not returnable. View return policy

Product Code. 10402695

Brand: Greiner Bio-One 455056

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Vacuette™ Blood Collection Tubes have set the standard in today‘s marketplace. They provide improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass.

  • Made from virtually unbreakable PET plastic
  • Optically clear as glass
  • Contain CPDA solution (citrate phosphate dextrose adenine)
  • Suitable for blood group typing and cell conservation thanks to the cell-stabilising properties
  • Improved safety and hygiene during specimen collection procedures
TRUSTED_SUSTAINABILITY

Specifications

Additive CPDA Solution (Citrate Phosphate Dextrose Adenine)
Material PET
Sterility Sterile
Closure Type Push Cap
Capacity (Metric) 9 mL
Closure Color Yellow with Black Ring
Tube Size 16 x 100 mm
For Use With (Application) Blood group typing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.