missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes
Click to view available options
Capacity (Metric):
2 mL
4 mL
9 mL
Closure Color:
Lavender with Black Ring
Lavender with White Ring
Diameter (Metric) Outer:
13 mm
16 mm
Closure Type:
Safety Pull Cap
Safety Twist Cap
Unit Size:
Pack of 100
Pack of 50
Description
VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.
- Tubes are supplied in packs of 50 pieces
- For venous blood collection
- Made out of virtually unbreakable PET plastic
- Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
- Primarily in hematology
- Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
- K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
- Pink caps for immunohematology are also available
- CE marked
Specifications
Specifications
| Product Type | Blood Collection Tube |
| Additive | K3 EDTA |
| Material | PET |
| Sterility | Sterile |
| Closure Type | Safety Twist Cap |
| Capacity (Metric) | 9 mL |
| For Use With (Equipment) | VACUETTE™ Blood Collection Needles |
| Closure Color | Lavender with Black Ring |
| Height (Metric) | 100 mm |
| Tube Size | 16 x 100 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction